The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2SFT-251
Instrument Transformer, Div of Current Transformers, 2 Series
Product Description
CT, Indoor, Model: 2, Ratio: 250:5
Specifications
Specifications
Current Ratio
250:5
Burden - Class 1 (VA)
6 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
2SFT-500
Instrument Transformer, Div of Current Transformers, 2 Series
Product Description
CT, Indoor, Model: 2, Ratio: 50:5 A,
Specifications
Specifications
Current Ratio
50:5
Burden - Class 3 (VA)
1.5 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
2SFT-1250
Instrument Transformer, Div of Current Transformers, 2 Series
MFG Item Number
2SFT-1250
Product Description
CT, Indoor, Model: 2, Ratio: 125:5
Specifications
Specifications
Current Ratio
125:5
Burden - Class 1 (VA)
2.5 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
2SFT-101-0.1
Instrument Transformer, Div of Current Transformers, 2 Series
MFG Item Number
2SFT-101-0.1
Product Description
CT, Indoor, Model: 2, Ratio:
Specifications
Specifications
Current Ratio
100:0.1
Burden - Class 1 (VA)
2 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
2SFT-121
Instrument Transformer, Div of Current Transformers, 2 Series
Product Description
CT, Indoor, Model: 2, Ratio: 120:5
Specifications
Specifications
Current Ratio
120:5
Burden - Class 1 (VA)
2.5 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
2SFT-800
Instrument Transformer, Div of Current Transformers, 2 Series
Product Description
CT, Indoor, Model: 2, Ratio: 80:5 A,
Specifications
Specifications
Current Ratio
80:5
Burden - Class 1 (VA)
2 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
2SHT-600
Instrument Transformer, Div of Current Transformers, 2 Series
Product Description
CT, Indoor, Model: 2, Ratio: 60:5 A,
Specifications
Specifications
Current Ratio
60:5
Burden - Class 3 (VA)
2 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Bracket Mounted
Termination
8-32 Brass Studs
ANSI Class at 60 Hz B0.1
0.6
ANSI Class at 60 Hz B0.2
1.2
Availability
Order by 5:00 PM ET and your package will ship the same day.
2SFT-400
Instrument Transformer, Div of Current Transformers, 2 Series
Product Description
CT, Indoor, Model: 2, Ratio: 40:5 A,
Specifications
Specifications
Current Ratio
40:5
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Foot Mounted
Termination
8-32 Brass Studs
Availability
Order by 5:00 PM ET and your package will ship the same day.
2SHT-251
Instrument Transformer, Div of Current Transformers, 2 Series
Product Description
CT, Indoor, Model: 2, Ratio: 250:5
Specifications
Specifications
Current Ratio
250:5
Burden - Class 1 (VA)
6 VA
Frequency (Hz)
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
Bracket Mounted
Termination
8-32 Brass Studs
ANSI Class at 60 Hz B0.1
0.3
ANSI Class at 60 Hz B0.2
0.3
ANSI Class at 60 Hz B0.5
0.3
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Current Transformers
Manufacturer
Instrument Transformer, Div of
Product Series
2
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved